- 40 mm Inner Diameter.
- 47 mm Outer Diameter.
- 16 mm Overall Width
| Retainer Material | Low Carbon Steel |
| Overall Width | 16 mm |
| Temperature Range [Max] | 248 °F |
| O.D. | 47 mm |
| Temperature Range [Min] | -4 °F |
| Enclosure | Sealed |
| Limiting Speed - Oil | 7500 rpm |
| Roller Type | Roller |
| Limiting Speed - Grease | 4500 rpm |
| No. of Rows | Single |
| Series | TLA |
| Bearing Type | Drawn Cup Bearing |
| Material | SUJ2 |
| Static Load Rating | 22800 N |
| Dynamic Load Rating | 12400 N |
| I.D. | 40 mm |
| Weight | 0.086 LB |
| EAN or UPC | 4549557071782 |

