- 30 mm Inner Diameter.
- 37 mm Outer Diameter.
- 20 mm Overall Width
| I.D. | 30 mm |
| Roller Type | Roller |
| O.D. | 37 mm |
| Limiting Speed - Grease | 7200 rpm |
| Bearing Type | Drawn Cup Bearing |
| Overall Width | 20 mm |
| Material | SUJ2 |
| Series | TLA |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Low Carbon Steel |
| No. of Rows | Single |
| Limiting Speed - Oil | 12000 rpm |
| Dynamic Load Rating | 18600 N |
| Static Load Rating | 35100 N |
| Weight | 0.084 LB |
| EAN or UPC | 4549557071706 |

