- 28 mm Inner Diameter.
- 35 mm Outer Diameter.
- 20 mm Overall Width
| Static Load Rating | 23500 N |
| No. of Rows | Single |
| Series | TLA |
| O.D. | 35 mm |
| I.D. | 28 mm |
| Overall Width | 20 mm |
| Bearing Type | Drawn Cup Bearing |
| Enclosure | Sealed |
| Dynamic Load Rating | 13800 N |
| Limiting Speed - Grease | 6000 rpm |
| Roller Type | Roller |
| Limiting Speed - Oil | 10000 rpm |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Weight | 0.08 LB |
| EAN or UPC | 4549557071638 |

