- 25 mm Inner Diameter.
- 25 mm Outer Diameter.
- 20 mm Overall Width
| No. of Rows | Single |
| I.D. | 25 mm |
| Retainer Material | Low Carbon Steel |
| Limiting Speed - Oil | 15000 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 20 mm |
| Series | TLA |
| Roller Type | Roller |
| Material | SUJ2 |
| Static Load Rating | 29300 N |
| Limiting Speed - Grease | 9000 rpm |
| O.D. | 25 mm |
| Bearing Type | Drawn Cup Bearing |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 16900 N |
| Weight | 0.071 LB |
| EAN or UPC | 4549557071614 |

