- 25 mm Inner Diameter.
- 32 mm Outer Diameter.
- 16 mm Overall Width
| Static Load Rating | 20500 N |
| O.D. | 32 mm |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 15000 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 16 mm |
| Retainer Material | Low Carbon Steel |
| Limiting Speed - Grease | 9000 rpm |
| Series | TLA |
| No. of Rows | Single |
| I.D. | 25 mm |
| Roller Type | Roller |
| Material | SUJ2 |
| Dynamic Load Rating | 12800 N |
| Bearing Type | Drawn Cup Bearing |
| Weight | 0.057 LB |
| EAN or UPC | 4549557071591 |

