- 22 mm Inner Diameter.
- 28 mm Outer Diameter.
- 16 mm Overall Width
| I.D. | 22 mm |
| Retainer Material | Low Carbon Steel |
| Static Load Rating | 19300 N |
| No. of Rows | Single |
| Limiting Speed - Grease | 10800 rpm |
| Limiting Speed - Oil | 18000 rpm |
| Series | TLA |
| O.D. | 28 mm |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 11700 N |
| Bearing Type | Drawn Cup Bearing |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Overall Width | 16 mm |
| Weight | 0.047 LB |
| EAN or UPC | 4549557057342 |

