- 22 mm Inner Diameter.
- 28 mm Outer Diameter.
- 14 mm Overall Width
| O.D. | 28 mm |
| Series | TLA |
| Retainer Material | Low Carbon Steel |
| Limiting Speed - Grease | 8000 rpm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Enclosure | One Seal |
| I.D. | 22 mm |
| Overall Width | 14 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 14300 N |
| No. of Rows | Single |
| Dynamic Load Rating | 9230 N |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Oil | 13000 rpm |
| Weight | 0.038 LB |
| EAN or UPC | 4549557071539 |

