Skip to content Skip to navigation menu
Drawn Cup Needle Roller Bearing

TLA2212Z

Drawn Cup Needle Roller Bearing
Item #101696285
  • 22 mm Inner Diameter.
  • 28 mm Outer Diameter.
  • 12 mm Overall Width
Drawn Cup Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22 mm Inner Diameter.
  • 28 mm Outer Diameter.
  • 12 mm Overall Width
Roller Type Roller
O.D. 28 mm
Series TLA
No. of Rows Single
Overall Width 12 mm
Limiting Speed - Grease 10800 rpm
Temperature Range [Max] 248 °F
Temperature Range [Min] -4 °F
Retainer Material Low Carbon Steel
Limiting Speed - Oil 18000 rpm
Dynamic Load Rating 9230 N
I.D. 22 mm
Static Load Rating 14300 N
Bearing Type Drawn Cup Bearing
Material SUJ2
Weight 0.034 LB
EAN or UPC 4549557057335
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison