- 20 mm Inner Diameter.
- 26 mm Outer Diameter.
- 30 mm Overall Width
| Series | TLA |
| Roller Type | Roller |
| Material | SUJ2 |
| Dynamic Load Rating | 22300 N |
| I.D. | 20 mm |
| Overall Width | 30 mm |
| Limiting Speed - Oil | 20000 rpm |
| Retainer Material | Low Carbon Steel |
| Static Load Rating | 42900 N |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 12000 rpm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| O.D. | 26 mm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.072 LB |
| EAN or UPC | 4549557057328 |

