- 18 mm Inner Diameter.
- 24 mm Outer Diameter.
- 12 mm Overall Width
| Roller Type | Roller |
| Limiting Speed - Grease | 12000 rpm |
| O.D. | 24 mm |
| Overall Width | 12 mm |
| No. of Rows | Single |
| Static Load Rating | 11500 N |
| Retainer Material | Low Carbon Steel |
| Series | TLA |
| Dynamic Load Rating | 8230 N |
| Material | SUJ2 |
| Limiting Speed - Oil | 20000 rpm |
| Temperature Range [Min] | -4 °F |
| I.D. | 18 mm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Drawn Cup Bearing |
| Weight | 0.026 LB |
| EAN or UPC | 4549557057236 |

