- 16 mm Inner Diameter.
- 22 mm Outer Diameter.
- 22 mm Overall Width
| Static Load Rating | 22400 N |
| Limiting Speed - Grease | 15000 rpm |
| Series | TLA |
| Dynamic Load Rating | 14200 N |
| Retainer Material | Low Carbon Steel |
| Limiting Speed - Oil | 25000 rpm |
| Overall Width | 22 mm |
| Bearing Type | Drawn Cup Bearing |
| I.D. | 16 mm |
| Material | SUJ2 |
| O.D. | 22 mm |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Weight | 0.044 LB |
| EAN or UPC | 4549557057212 |

