- 14 mm Inner Diameter.
- 20 mm Outer Diameter.
- 16 mm Overall Width
| Bearing Type | Drawn Cup Bearing |
| O.D. | 20 mm |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 7080 N |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| I.D. | 14 mm |
| Static Load Rating | 8840 N |
| Limiting Speed - Grease | 12000 rpm |
| Series | TLA |
| Material | SUJ2 |
| Enclosure | Sealed |
| Roller Type | Roller |
| Limiting Speed - Oil | 20000 rpm |
| Overall Width | 16 mm |
| Retainer Material | Low Carbon Steel |
| Weight | 0.029 LB |
| EAN or UPC | 4549557057137 |

