- 12 mm Inner Diameter.
- 18 mm Outer Diameter.
- 16 mm Overall Width
| Temperature Range [Max] | 248 °F |
| I.D. | 12 mm |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 23000 rpm |
| Overall Width | 16 mm |
| Enclosure | Sealed |
| Retainer Material | Low Carbon Steel |
| Series | TLA |
| Dynamic Load Rating | 6420 N |
| Bearing Type | Drawn Cup Bearing |
| Material | SUJ2 |
| Static Load Rating | 7490 N |
| Limiting Speed - Grease | 14000 rpm |
| Roller Type | Roller |
| No. of Rows | Single |
| O.D. | 18 mm |
| Weight | 0.026 LB |
| EAN or UPC | 4549557057090 |

