- 10 mm Inner Diameter.
- 14 mm Outer Diameter.
- 15 mm Overall Width
| Roller Type | Roller |
| Overall Width | 15 mm |
| I.D. | 10 mm |
| Limiting Speed - Oil | 40000 rpm |
| O.D. | 14 mm |
| Limiting Speed - Grease | 24000 rpm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Material | SUJ2 |
| Retainer Material | Low Carbon Steel |
| Dynamic Load Rating | 6390 N |
| Bearing Type | Drawn Cup Bearing |
| Static Load Rating | 9040 N |
| Series | TLA |
| Temperature Range [Max] | 248 °F |
| Weight | 0.012 LB |
| EAN or UPC | 4549557071355 |

