- 70 mm Inner Diameter.
- 82 mm Outer Diameter.
- 50 mm Overall Width
| Overall Width | 50 mm |
| I.D. | 70 mm |
| Limiting Speed - Grease | 2100 rpm |
| Retainer Material | Low Carbon Steel |
| Static Load Rating | 262000 N |
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 105000 N |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Double |
| Limiting Speed - Oil | 3500 rpm |
| O.D. | 82 mm |
| Material | SUJ2 |
| Series | TAW |
| Roller Type | Roller |
| Weight | 0.77 LB |
| EAN or UPC | 4549557056918 |

