- 65 mm Inner Diameter.
- 77 mm Outer Diameter.
- 50 mm Overall Width
| O.D. | 77 mm |
| Roller Type | Roller |
| Material | SUJ2 |
| Limiting Speed - Oil | 4000 rpm |
| Series | TAW |
| No. of Rows | Double |
| Retainer Material | Low Carbon Steel |
| Static Load Rating | 246000 N |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| I.D. | 65 mm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 50 mm |
| Dynamic Load Rating | 101000 N |
| Limiting Speed - Grease | 2400 rpm |
| Weight | 0.726 LB |
| EAN or UPC | 4549557056901 |

