- 38 mm Inner Diameter.
- 48 mm Outer Diameter.
- 45 mm Overall Width
| Dynamic Load Rating | 55700 N |
| Temperature Range [Min] | -4 °F |
| Series | TAW |
| Limiting Speed - Oil | 9000 rpm |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Overall Width | 45 mm |
| I.D. | 38 mm |
| Limiting Speed - Grease | 5400 rpm |
| Static Load Rating | 112000 N |
| O.D. | 48 mm |
| Roller Type | Roller |
| No. of Rows | Double |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| Weight | 0.327 LB |
| EAN or UPC | 4549557056833 |

