
- 26 mm
- High Carbon Chrome Steel
Bearing Type | Needle Roller |
Limiting Speed - Grease | 2400 rpm |
Dynamic Load Rating | 84700 N |
Static Load Rating | 178000 N |
Roller Type | Roller |
Temperature Range [Max] | 248 °F |
Component (I/R; O/R assembly) | LRT 9510526 |
Series | TAFI |
Overall Width | 26 mm |
Limiting Speed - Oil | 4000 rpm |
O.D. | 125 mm |
Temperature Range [Min] | -4 °F |
No. of Rows | Single |
Material | SUJ2 |
Retainer Material | Steel |
I.D. | 95 mm |
Weight | 1.894 LB |
EAN or UPC | 4549557063695 |
