- 16 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 9250 N |
| Limiting Speed - Grease | 21000 rpm |
| Series | TAFI |
| Overall Width | 16 mm |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Retainer Material | Steel |
| Static Load Rating | 11200 N |
| I.D. | 9 mm |
| Component (I/R; O/R assembly) | LRT 91216 |
| Limiting Speed - Oil | 35000 rpm |
| Roller Type | Roller |
| O.D. | 19 mm |
| Weight | 0.036 LB |
| EAN or UPC | 4549557063206 |

