- 12 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 6610 N |
| Retainer Material | Steel |
| I.D. | 9 mm |
| Material | SUJ2 |
| Component (I/R; O/R assembly) | LRT 91212 |
| No. of Rows | Single |
| Series | TAFI |
| Limiting Speed - Oil | 35000 rpm |
| Bearing Type | Needle Roller |
| Static Load Rating | 7260 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 21000 rpm |
| O.D. | 19 mm |
| Roller Type | Roller |
| Overall Width | 12 mm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.036 LB |
| EAN or UPC | 4549557063190 |

