
- 26 mm
- High Carbon Chrome Steel
Material | SUJ2 |
Bearing Type | Needle Roller |
Temperature Range [Min] | -4 °F |
Limiting Speed - Grease | 2400 rpm |
Overall Width | 26 mm |
Retainer Material | Steel |
Roller Type | Roller |
O.D. | 120 mm |
Temperature Range [Max] | 248 °F |
No. of Rows | Single |
Static Load Rating | 168000 N |
Series | TAFI |
Dynamic Load Rating | 82400 N |
Component (I/R; O/R assembly) | LRT 9010026 |
I.D. | 90 mm |
Limiting Speed - Oil | 4000 rpm |
Weight | 1.806 LB |
EAN or UPC | 4549557063671 |
