- 26 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Static Load Rating | 159000 N |
| Limiting Speed - Grease | 2400 rpm |
| O.D. | 115 mm |
| Roller Type | Roller |
| Overall Width | 26 mm |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| No. of Rows | Single |
| Component (I/R; O/R assembly) | LRT 859526 |
| Limiting Speed - Oil | 4000 rpm |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 79700 N |
| I.D. | 85 mm |
| Series | TAFI |
| Retainer Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4549557063657 |

