- 35 mm
- High Carbon Chrome Steel
| O.D. | 105 mm |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 102000 N |
| No. of Rows | Single |
| I.D. | 75 mm |
| Component (I/R; O/R assembly) | LRT 758535 |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Limiting Speed - Grease | 2700 rpm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 4500 rpm |
| Retainer Material | Steel |
| Series | TAFI |
| Roller Type | Roller |
| Overall Width | 35 mm |
| Static Load Rating | 210000 N |
| Weight | 2.082 LB |
| EAN or UPC | 4549557063626 |

