- 16 mm
- High Carbon Chrome Steel
| Static Load Rating | 9190 N |
| O.D. | 17 mm |
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRT 71016 |
| Overall Width | 16 mm |
| Limiting Speed - Grease | 24000 rpm |
| I.D. | 7 mm |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 40000 rpm |
| Roller Type | Roller |
| Dynamic Load Rating | 8230 N |
| No. of Rows | Single |
| Material | SUJ2 |
| Series | TAFI |
| Bearing Type | Needle Roller |
| Weight | 0.042 LB |
| EAN or UPC | 4549557063183 |

