
- 35 mm
- High Carbon Chrome Steel
Limiting Speed - Oil | 5000 rpm |
I.D. | 70 mm |
Bearing Type | Needle Roller |
Component (I/R; O/R assembly) | LRT 708035 |
Material | SUJ2 |
Series | TAFI |
Static Load Rating | 195000 N |
Limiting Speed - Grease | 3000 rpm |
Temperature Range [Min] | -4 °F |
Retainer Material | Steel |
O.D. | 95 mm |
Dynamic Load Rating | 78100 N |
No. of Rows | Single |
Roller Type | Roller |
Temperature Range [Max] | 248 °F |
Overall Width | 35 mm |
Weight | 1.663 LB |
EAN or UPC | 4549557063602 |
