- 25 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 59400 N |
| O.D. | 95 mm |
| Static Load Rating | 137000 N |
| No. of Rows | Single |
| I.D. | 70 mm |
| Series | TAFI |
| Retainer Material | Steel |
| Limiting Speed - Oil | 5000 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Overall Width | 25 mm |
| Limiting Speed - Grease | 3000 rpm |
| Component (I/R; O/R assembly) | LRT 708025 |
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| Weight | 1.189 LB |
| EAN or UPC | 4549557063596 |

