
- 35 mm
- High Carbon Chrome Steel
Overall Width | 35 mm |
Bearing Type | Needle Roller |
Static Load Rating | 181000 N |
Temperature Range [Max] | 248 °F |
Component (I/R; O/R assembly) | LRT 657335 |
Series | TAFI |
Dynamic Load Rating | 80400 N |
I.D. | 65 mm |
Limiting Speed - Oil | 5500 rpm |
Limiting Speed - Grease | 3300 rpm |
Temperature Range [Min] | -4 °F |
No. of Rows | Single |
Material | SUJ2 |
Roller Type | Roller |
O.D. | 90 mm |
Retainer Material | Steel |
Weight | 1.562 LB |
EAN or UPC | 4549557063589 |
