- 35 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 166000 N |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Dynamic Load Rating | 72000 N |
| Limiting Speed - Grease | 3600 rpm |
| Roller Type | Roller |
| Material | SUJ2 |
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRT 606835 |
| Series | TAFI |
| I.D. | 60 mm |
| Overall Width | 35 mm |
| Limiting Speed - Oil | 6000 rpm |
| O.D. | 82 mm |
| Weight | 1.234 LB |
| EAN or UPC | 4549557063572 |

