- 35 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 61200 N |
| Limiting Speed - Oil | 7500 rpm |
| Overall Width | 35 mm |
| Material | SUJ2 |
| O.D. | 68 mm |
| Retainer Material | Steel |
| I.D. | 50 mm |
| Component (I/R; O/R assembly) | LRT 505535 |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Static Load Rating | 138000 N |
| Series | TAFI |
| Limiting Speed - Grease | 4500 rpm |
| Weight | 0.804 LB |
| EAN or UPC | 4549557063534 |

