- 30 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 5400 rpm |
| Temperature Range [Min] | -4 °F |
| Component (I/R; O/R assembly) | LRT 404530 |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 9000 rpm |
| I.D. | 40 mm |
| Overall Width | 30 mm |
| Static Load Rating | 95800 N |
| Roller Type | Roller |
| Dynamic Load Rating | 44600 N |
| Material | SUJ2 |
| O.D. | 55 mm |
| Retainer Material | Steel |
| No. of Rows | Single |
| Series | TAFI |
| Weight | 0.474 LB |
| EAN or UPC | 4549557063473 |

