- 30 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 9500 rpm |
| Temperature Range [Max] | 248 °F |
| Series | TAFI |
| Limiting Speed - Grease | 5700 rpm |
| Roller Type | Roller |
| O.D. | 53 mm |
| Component (I/R; O/R assembly) | LRT 384330 |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Static Load Rating | 92600 N |
| Overall Width | 30 mm |
| Dynamic Load Rating | 43800 N |
| No. of Rows | Single |
| Retainer Material | Steel |
| I.D. | 38 mm |
| Weight | 0.452 LB |
| EAN or UPC | 4549557063459 |

