- 30 mm
- High Carbon Chrome Steel
| Series | TAFI |
| Overall Width | 30 mm |
| Static Load Rating | 79800 N |
| Component (I/R; O/R assembly) | LRT 323730 |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Dynamic Load Rating | 40500 N |
| Material | SUJ2 |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| O.D. | 47 mm |
| No. of Rows | Single |
| Limiting Speed - Oil | 11000 rpm |
| I.D. | 32 mm |
| Limiting Speed - Grease | 6600 rpm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.397 LB |
| EAN or UPC | 4549557063411 |

