- 20 mm
- High Carbon Chrome Steel
| Limiting Speed - Oil | 11000 rpm |
| No. of Rows | Single |
| Overall Width | 20 mm |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Static Load Rating | 50100 N |
| O.D. | 47 mm |
| Limiting Speed - Grease | 6600 rpm |
| Series | TAFI |
| I.D. | 32 mm |
| Component (I/R; O/R assembly) | LRT 323720 |
| Dynamic Load Rating | 28200 N |
| Temperature Range [Min] | -4 °F |
| Weight | 121.0 LB |
| EAN or UPC | 4549557063404 |

