- 30 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Component (I/R; O/R assembly) | LRT 283230 |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 7200 rpm |
| I.D. | 28 mm |
| Dynamic Load Rating | 36800 N |
| Limiting Speed - Oil | 12000 rpm |
| No. of Rows | Single |
| O.D. | 42 mm |
| Static Load Rating | 67200 N |
| Material | SUJ2 |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Series | TAFI |
| Overall Width | 30 mm |
| Weight | 0.319 LB |
| EAN or UPC | 4549557063374 |

