
- 20 mm
- High Carbon Chrome Steel
Overall Width | 20 mm |
Bearing Type | Needle Roller |
Limiting Speed - Grease | 8400 rpm |
Temperature Range [Max] | 248 °F |
Dynamic Load Rating | 21600 N |
Static Load Rating | 37200 N |
Roller Type | Roller |
Component (I/R; O/R assembly) | LRT 252920 |
O.D. | 38 mm |
Retainer Material | Steel |
Material | SUJ2 |
Temperature Range [Min] | -4 °F |
I.D. | 25 mm |
Series | TAFI |
No. of Rows | Single |
Limiting Speed - Oil | 14000 rpm |
Weight | 0.18 LB |
EAN or UPC | 4549557063336 |
