- 20 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 20600 N |
| Static Load Rating | 33800 N |
| O.D. | 34 mm |
| Temperature Range [Max] | 248 °F |
| Series | TAFI |
| Roller Type | Roller |
| Material | SUJ2 |
| Overall Width | 20 mm |
| Limiting Speed - Oil | 15000 rpm |
| I.D. | 22 mm |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRT 222620 |
| No. of Rows | Single |
| Limiting Speed - Grease | 9000 rpm |
| Weight | 0.149 LB |
| EAN or UPC | 4549557063329 |

