- 20 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 11400 rpm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Dynamic Load Rating | 18200 N |
| Overall Width | 20 mm |
| Limiting Speed - Oil | 19000 rpm |
| Bearing Type | Needle Roller |
| O.D. | 29 mm |
| Material | SUJ2 |
| I.D. | 17 mm |
| Static Load Rating | 27100 N |
| Series | TAFI |
| Temperature Range [Min] | -4 °F |
| Component (I/R; O/R assembly) | LRT 172120 |
| Roller Type | Roller |
| No. of Rows | Single |
| Weight | 0.119 LB |
| EAN or UPC | 4549557063282 |

