
- 16 mm
- High Carbon Chrome Steel
Roller Type | Roller |
O.D. | 27 mm |
Limiting Speed - Grease | 12000 rpm |
Bearing Type | Needle Roller |
Retainer Material | Steel |
Temperature Range [Max] | 248 °F |
Static Load Rating | 18700 N |
Component (I/R; O/R assembly) | LRT 151916 |
Dynamic Load Rating | 14000 N |
Temperature Range [Min] | -4 °F |
Material | SUJ2 |
No. of Rows | Single |
Limiting Speed - Oil | 20000 rpm |
Series | TAFI |
I.D. | 15 mm |
Overall Width | 16 mm |
Weight | 0.086 LB |
EAN or UPC | 4549557063251 |
