- 16 mm
- High Carbon Chrome Steel
| Static Load Rating | 15100 N |
| Material | SUJ2 |
| Limiting Speed - Grease | 15000 rpm |
| Component (I/R; O/R assembly) | LRT 121616 |
| Dynamic Load Rating | 12300 N |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 25000 rpm |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Series | TAFI |
| Overall Width | 16 mm |
| Retainer Material | Steel |
| O.D. | 24 mm |
| I.D. | 12 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Weight | 0.074 LB |
| EAN or UPC | 4549557063237 |

