
- 40 mm
- High Carbon Chrome Steel
I.D. | 100 mm |
Dynamic Load Rating | 134000 N |
Material | SUJ2 |
Retainer Material | Steel |
Limiting Speed - Grease | 2100 rpm |
Bearing Type | Needle Roller |
Limiting Speed - Oil | 3500 rpm |
Temperature Range [Min] | -4 °F |
Series | TAFI |
Static Load Rating | 324000 N |
O.D. | 130 mm |
Overall Width | 40 mm |
Component (I/R; O/R assembly) | LRT 10011040 |
No. of Rows | Single |
Temperature Range [Max] | 248 °F |
Roller Type | Roller |
Weight | 3.036 LB |
EAN or UPC | 4549557063725 |
