
- 30 mm
- High Carbon Chrome Steel
Bearing Type | Needle Roller |
Roller Type | Roller |
Overall Width | 30 mm |
No. of Rows | Single |
Temperature Range [Max] | 248 °F |
O.D. | 130 mm |
I.D. | 100 mm |
Static Load Rating | 240000 N |
Series | TAFI |
Component (I/R; O/R assembly) | LRT 10011030 |
Retainer Material | Steel |
Limiting Speed - Oil | 3500 rpm |
Material | SUJ2 |
Dynamic Load Rating | 106000 N |
Temperature Range [Min] | -4 °F |
Limiting Speed - Grease | 2100 rpm |
Weight | 0.0 LB |
EAN or UPC | 4549557063718 |
