
- 26 mm
- High Carbon Chrome Steel
Material | SUJ2 |
I.D. | 95 mm |
No. of Rows | Single |
Roller Type | Roller |
Temperature Range [Min] | -4 °F |
O.D. | 115 mm |
Limiting Speed - Grease | 2400 rpm |
Static Load Rating | 159000 N |
Temperature Range [Max] | 248 °F |
Bearing Type | Needle Roller |
Overall Width | 26 mm |
Retainer Material | Steel |
Limiting Speed - Oil | 4000 rpm |
Series | TAF |
Dynamic Load Rating | 79700 N |
Weight | 1.089 LB |
EAN or UPC | 4549557056758 |
