- 12 mm
- High Carbon Chrome Steel
| Limiting Speed - Oil | 45000 rpm |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 5490 N |
| Static Load Rating | 5330 N |
| O.D. | 16 mm |
| Retainer Material | Steel |
| Series | TAF |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| I.D. | 9 mm |
| Limiting Speed - Grease | 27000 rpm |
| No. of Rows | Single |
| Overall Width | 12 mm |
| Weight | 0.021 LB |
| EAN or UPC | 4549557055966 |

