- 35 mm
- High Carbon Chrome Steel
| Series | TAF |
| No. of Rows | Single |
| Overall Width | 35 mm |
| Dynamic Load Rating | 103000 N |
| Limiting Speed - Oil | 4500 rpm |
| O.D. | 110 mm |
| Temperature Range [Min] | -4 °F |
| I.D. | 90 mm |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 217000 N |
| Material | SUJ2 |
| Limiting Speed - Grease | 2700 rpm |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Weight | 1.408 LB |
| EAN or UPC | 4549557056741 |

