- 35 mm
- High Carbon Chrome Steel
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| I.D. | 73 mm |
| Material | SUJ2 |
| O.D. | 90 mm |
| Bearing Type | Needle Roller |
| Static Load Rating | 181000 N |
| Limiting Speed - Oil | 5500 rpm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 3300 rpm |
| Retainer Material | Steel |
| Series | TAF |
| Overall Width | 35 mm |
| Dynamic Load Rating | 80400 N |
| Roller Type | Roller |
| Weight | 1.045 LB |
| EAN or UPC | 4549557056666 |

