- 12 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Static Load Rating | 4050 N |
| I.D. | 7 mm |
| Roller Type | Roller |
| Retainer Material | Steel |
| No. of Rows | Single |
| O.D. | 14 mm |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 60000 rpm |
| Series | TAF |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 36000 rpm |
| Overall Width | 12 mm |
| Dynamic Load Rating | 4610 N |
| Weight | 0.018 LB |
| EAN or UPC | 4549557055935 |

