- 35 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| I.D. | 70 mm |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 73000 N |
| Overall Width | 35 mm |
| O.D. | 85 mm |
| Limiting Speed - Grease | 3300 rpm |
| Series | TAF |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Static Load Rating | 171000 N |
| Limiting Speed - Oil | 5500 rpm |
| Roller Type | Roller |
| Retainer Material | Steel |
| Material | SUJ2 |
| Weight | 0.869 LB |
| EAN or UPC | 4549557056642 |

