
- 35 mm
- High Carbon Chrome Steel
Series | TAF |
Temperature Range [Min] | -4 °F |
Static Load Rating | 166000 N |
Dynamic Load Rating | 72000 N |
No. of Rows | Single |
Bearing Type | Needle Roller |
Limiting Speed - Oil | 6000 rpm |
I.D. | 68 mm |
Limiting Speed - Grease | 3600 rpm |
Roller Type | Roller |
Retainer Material | Steel |
O.D. | 82 mm |
Material | SUJ2 |
Temperature Range [Max] | 248 °F |
Overall Width | 35 mm |
Weight | 0.77 LB |
EAN or UPC | 4549557056628 |
