
IKO International Inc.
TAF61210
High Carbon Chromium Bearing Steel Machined Needle Roller Bearing
Item #116093969


- 6 mm Inner Diameter
- 12 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Dynamic Load Rating | 2700 N |
Static Load Rating | 2320 N |
Precision Rating | JIS, Class 0 |
I.D. | 6 mm |
O.D. | 12 mm |
Type | Machined Type Needle Roller Bearings |
Material | High Carbon Chromium Bearing Steel |
Weight | 0.012 LB |
EAN or UPC | 4549557055904 |
