- 12 mm
- High Carbon Chrome Steel
| Overall Width | 12 mm |
| Static Load Rating | 2660 N |
| Bearing Type | Needle Roller |
| Series | TAF |
| Material | SUJ2 |
| Limiting Speed - Grease | 48000 rpm |
| Dynamic Load Rating | 3080 N |
| No. of Rows | Single |
| I.D. | 5 mm |
| Retainer Material | Steel |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| O.D. | 10 mm |
| Limiting Speed - Oil | 80000 rpm |
| Weight | 0.009 LB |
| EAN or UPC | 4549557055898 |

